EATON #10250T3540

Control Station, Pushbutton, Industrial, 1-NO 1-NC

SKU: 78211331720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Station
Series Size: Industrial, 30.5 mm
NEMA: 4X, 13
Number of Elements: 1
Operator: (1) Flush
Operator Color: Black
Contacts: 1-NO 1-NC
Legend: No Legend
Construction: Cast Aluminum
Mounting: Surface
Manufacturer Series: 10250T
Description
Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - Industrial, 30.5 mm; NEMA - 4X,13; Number of Elements - 1; Operator - (1) Flush; Operator Color - Black; Contacts - 1-NO 1-NC; Legend - No Legend; Construction - Cast Aluminum; Mounting - Surface; Manufacturer Series - 10250T