Menu Search
Standard Industrial Pushbutton Stations Control Station, Pushbutton, 1-NO 1-NC
EATON #E34EX7005

Control Station, Pushbutton, 1-NO 1-NC

SKU # 78211452398 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Station
Series Size: Industrial, 30.5 mm
NEMA: 4, 4X, 13
Number of Elements: 1
Operator: (1) Extended
Operator Color: Red
Contacts: 1-NO 1-NC
Legend: STOP
Construction: Die Cast
Mounting: Surface
Cable/​Conduit Entry: 3/4 in.
Contact Rating: 10A/600V AC

Additional Info: Corrosion Resistant, NEC Class I Division 2, Groups B, C and D