Menu Search

EATON #E34EX7003S

Control Station, Pushbutton, (1) Green Flush Operator

SKU: 78211452419
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Station
Series Size: Industrial, 30.5 mm
NEMA: 4, 4X, 13
Number of Elements: 1
Operator: (1) Flush
Operator Color: Green
Contacts: 1-NO 1-NC
Legend: START
Construction: Stainless Steel
Mounting: Surface
Contact Rating: 10A/600V AC
Description
Standard Industrial Pushbutton Stations: Type - Pushbutton Station; Series Size - Industrial, 30.5 mm; NEMA - 4, 4X, 13; Number of Elements - 1; Operator - (1) Flush; Operator Color - Green; Contacts - 1-NO 1-NC; Legend - START; Construction - Stainless Steel; Mounting - Surface; Contact Rating - 10A/600VAC, 2.5A/600VDC; Additional Information - Corrosion Resistant, NEC Class I Division 2, Groups B, C and D; Manufacturer Series - E34
Additional Info: Corrosion Resistant, NEC Class I Division 2, Groups B, C and D