Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic; 1P; 480V AC; 20A
WEIDMUELLER #BR1D20AC

Circuit Breaker, Thermal Magnetic; 1P; 480V AC; 20A

SKU # 78069896767 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Circuit Breaker
Mounting: DIN Rail
Poles: 1P
Amps: 20A
Voltage: 480V AC
Rating - kA IR: 10

Additional Info: Actuator Style: Toggle