Menu Search
USD-PROD #181110F-110

Circuit Breaker, Molded Case Switch; 1P; 30VDC; 110A

SKU # 78011092190 Manufacturer Series: Series 18X
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Case Switch Breaker
Mounting: Surface
Poles: 1P
Amps: 110A
Voltage: 30VDC
Rating - kA IR: 3
Dimensions: HxWxD: 2.89 x 1.9 x 1.44 in. (73.4 x 48.3 x 36.6mm)

Additional Info: Push to Trip Option, Operating Temperature: -32 to 82 deg C (-25 to 180 deg F)