×

Your shopping cart is empty.

THOMAS & BETTS  TB260

Thermal Magnetic Breaker 60 A 2P -

THOMAS & BETTS

Manufacturer # TB260

SKU: 78621013060





Product Description

Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Loadcenter, Plug-On; Line Terminal - Plug-On Clip; Load Terminal - Lug; Poles - 2P; Amps - 60; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 2.00" Width; Manufacturer Series - TB

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Amps: 60A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 2.00" Width
Manufacturer Series: TB

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: