Thermal Magnetic Quadplex Breaker 25/15/15 A (1) 2P (2) 1P -

SKU: 78590130633
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Quadplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (1) 2P, (2) 1P
Amps: 25/15/15A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 3.13x2.00x2.98" (79x50x76mm)
Manufacturer Series: HOMT, Homeline
Standard Circuit Breakers: Type - Thermal Magnetic Quadplex Breaker; Mounting - Loadcenter, Plug-On; Line Terminal - Plug-On Clip; Load Terminal - Lug; Poles - (1) 2P (2) 1P; Amps - 25/15/15; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 3.13x2.00x2.98" (79x50x76mm); Additional Information - Common Trip Center Poles; Manufacturer Series - HOMT, Homeline
Additional Info: Common Trip Center Poles