SQUARE D COMPANY #QOM2175VH

Thermal Magnetic Main Breaker 175 A 2P -

SKU: 78590184858
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Main Breaker
Mounting: Loadcenter, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Amps: 175A
Voltage: 120/240V AC
Rating - kA IR: 22
HxWxD: 5.60x5.07x3.60" (142x129x91mm)
Manufacturer Series: QO
Description
Standard Circuit Breakers: Type - Thermal Magnetic Main Breaker; Mounting - Loadcenter, Bolt-On; Line Terminal - Bolt-On Tab; Load Terminal - Lug; Poles - 2P; Amps - 175; Voltage - 120/240V AC; Rating - kA IR - 22; HxWxD - 5.60x5.07x3.60" (142x129x91mm); Additional Information - QOM2 Frame Size; Manufacturer Series - QO
Additional Info: QOM2 Frame Size