SQUARE D COMPANY #QO235

Thermal Magnetic Breaker 35 A 2P -

SKU: 78590101242
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Amps: 35A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 3.50x1.50x2.92" (89x36x74mm)
Manufacturer Series: QO
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Loadcenter, Plug-On; Line Terminal - Plug-On Clip; Load Terminal - Lug; Poles - 2P; Amps - 35; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 3.50x1.50x2.92" (89x36x74mm); Manufacturer Series - QO