Menu Search
SQUARE D COMPANY #60106

Miniature Circuit Breaker, 5A, 240V AC/60V DC, 1P

SKU # 78590120838 Manufacturer Series: Multi 9
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Box Lug
Load Terminal: Box Lug
Poles: 1P
Amps: 5A
Voltage: 240V AC/60V DC
Rating - kA IR: 10 kA
Dimensions: 4.21 in. H x 0.71 in. W x 2.87 in. D