Menu Search
SQUARE D COMPANY #QOB2125

Circuit Breaker, Thermal Magnetic; 2P; 240V AC; 125A

SKU # 78590103111 Manufacturer Series: QOB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 2P
Amps: 125A
Voltage: 240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.5 x 1.5 x 2.92 in. (89 x 36 x 74mm)