Menu Search

SQUARE D COMPANY #QOT2020

Circuit Breaker, Thermal Magnetic; (2) 1P; 120/240V AC; 20/20A

SKU: 78590141808
Manufacturer Series: QO
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (2) 1P
Amps: 20/20A
Voltage: 120/240V AC
Rating - kA IR: 10
Additional Info: 1Pole Tandem