Menu Search
SQUARE D COMPANY #QOT1515

Circuit Breaker, Thermal Magnetic; (2) 1P; 120/240V AC; 15/15A

SKU # 78590141800 Manufacturer Series: QOT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (2) 1P
Amps: 15/15A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.5 x 0.75 x 2.92 in. (89 x 19 x 74mm)

Additional Info: 1Pole Tandem