Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 60A

SQUARE D COMPANY #QOB160

Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 60A

SKU #78590150993
Manufacturer Series: QOB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 1P
Amps: 60A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 3.50x0.75x2.92" (89x18x74mm)