Menu Search
Standard Circuit Breakers Circuit Breaker, Miniature; 2P; 240V AC; 150A

SQUARE D COMPANY #QOM2150VH

Circuit Breaker, Miniature; 2P; 240V AC; 150A

SKU #78590100405
Manufacturer Series: QOM-VH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Miniature Circuit Breaker Breaker
Mounting: Loadcenter, Bolt-On
Load Terminal: Screw
Poles: 2P
Amps: 150A
Voltage: 240V AC
Rating - kA IR: 22
HxWxD: 5.60x5.07x3.60 in.