You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SQUARE D COMPANY #QOM100VH

Circuit Breaker, Miniature; 2P; 240V AC; 100A

SKU # 78590100403 Manufacturer Series: QOM-VH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Circuit Breaker Breaker
Mounting: Loadcenter, Bolt-On
Load Terminal: Screw
Poles: 2P
Amps: 100A
Voltage: 240V AC
Rating - kA IR: 22
Dimensions: HxWxD: 5.09 x 5 x 3.47 in.