SIEMENS #Q23040CT2

Thermal Magnetic Quadplex Breaker 30/40 A 2P

SKU: 78364343476
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Quadplex Breaker
Mounting: Plug-In
Poles: 2P
Amps: 30/40A
Voltage: 120/240V AC
Rating - kA IR: 10
Manufacturer Series: QT
Description
Standard Circuit Breakers: Type - Thermal Magnetic Quadplex Breaker; Mounting - Plug-In; Poles - 2P; Amps - 30/40; Voltage - 120/240V AC; Rating - kA IR - 10; Manufacturer Series - QT