SIEMENS #Q330

Thermal Magnetic Breaker 30 A 3P -

SKU: 78364314841
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 3P
Amps: 30A
Voltage: 240V AC
Rating - kA IR: 10
HxWxD: 3.00" Width
Manufacturer Series: QP
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Loadcenter, Plug-On; Line Terminal - Plug-On Clip; Load Terminal - Lug; Poles - 3P; Amps - 30; Voltage - 240V AC; Rating - kA IR - 10; HxWxD - 3.00" Width; Manufacturer Series - QP