SIEMENS #Q280H

Molded Case Switch Breaker 80A A 2P

SKU: 78364322614
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 80A
Voltage: 120/240V AC
Rating - kA IR: 22
HxWxD: 3.12x2.00x3.00 in.
Manufacturer Series: QPH
Description
Standard Circuit Breakers: Type - Molded Case Switch Breaker; Mounting - Loadcenter, Plug-In; Poles - 2P; Amps - 80A; Voltage - 120/240V AC; Rating - kA IR - 22; HxWxD - 3.12x2.00x3.00 in.; Manufacturer Series - QPH