Menu Search
Search
SIEMENS #MP380KM

Murray Miniature Circuit Breaker, 240V AC, 80A, 65 kA, 3 P

SKU # 04089201079 Manufacturer Series: Speedfax MP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 3
Amps: 80A
Voltage: 240V AC
Rating - kA IR: 65 kA
Dimensions: HxWxD: 3.13 x 2 x 3 in. (80 x 76 x 76mm)