Menu Search
Standard Circuit Breakers Miniature Circuit Breaker, 240V AC, 80A, 10 kA, 3 P

SIEMENS #MP380ST

Murray Miniature Circuit Breaker, 240V AC, 80A, 10 kA, 3 P

SKU #66264355306
Manufacturer Series: Speedfax MP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 3
Amps: 80A
Voltage: 240V AC
Rating - kA IR: 10 kA
HxWxD: 3.13x2.00x3.00 in. (80x76x76mm)