Menu Search
SIEMENS #MPH240

Murray Miniature Circuit Breaker, 240V AC, 40A, 10 kA, 2 P

SKU # 04089250746 Manufacturer Series: Speedfax MP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 2
Amps: 40A
Voltage: 240V AC
Rating - kA IR: 10 kA
Dimensions: HxWxD: 3.13 x 2 x 3 in. (80 x 51 x 76mm)