Menu Search
SIEMENS #MP315

Murray Miniature Circuit Breaker, 240V AC, 15A, 10 kA, 3 P

SKU # 04089223765 Manufacturer Series: Speedfax MP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 3
Amps: 15A
Voltage: 240V AC
Rating - kA IR: 10 kA
Dimensions: HxWxD: 3.13 x 2 x 3 in. (80 x 76 x 76mm)