Menu Search
Standard Circuit Breakers Miniature Circuit Breaker, 120V AC, 30A, 65 kA, 1 P

SIEMENS #MP130KM

Murray Miniature Circuit Breaker, 120V AC, 30A, 65 kA, 1 P

SKU #04089201057
Manufacturer Series: Speedfax MP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 1
Amps: 30A
Voltage: 120V AC
Rating - kA IR: 65 kA
HxWxD: 3.13x1.00x3.00 in. (80x25x76mm)