Menu Search
Standard Circuit Breakers Miniature Circuit Breaker, 120V AC, 30-20A, 10 kA, 3 P

SIEMENS #MPT3020CP

Murray Miniature Circuit Breaker, 120V AC, 30-20A, 10 kA, 3 P

SKU #78364308349
Manufacturer Series: Speedfax MP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 3
Amps: 30-20A
Voltage: 120V AC
Rating - kA IR: 10 kA