Menu Search
Standard Circuit Breakers Miniature Circuit Breaker, 120V AC, 15A, 65 kA, 1 P
SIEMENS #MP115KM

Murray Miniature Circuit Breaker, 120V AC, 15A, 65 kA, 1 P

SKU # 04089252750 Manufacturer Series: Speedfax MP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 1
Amps: 15A
Voltage: 120V AC
Rating - kA IR: 65 kA
Dimensions: HxWxD: 3.13 x 1 x 3 in. (80 x 25 x 76mm)