Menu Search
Standard Circuit Breakers Miniature Circuit Breaker, 120/240V AC, 50A, 65 kA, 2 P
SIEMENS #MP250KM

Murray Miniature Circuit Breaker, 120/240V AC, 50A, 65 kA, 2 P

SKU # 04089252755 Manufacturer Series: Speedfax MP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 2
Amps: 50A
Voltage: 120/240V AC
Rating - kA IR: 65 kA
Dimensions: HxWxD: 3.13 x 2 x 3 in. (80 x 51 x 76mm)