Menu Search
Search
SIEMENS #MP2100KM

Murray Miniature Circuit Breaker, 120/240V AC, 100A, 65 kA, 2 P

SKU # 04089252752 Manufacturer Series: Speedfax MP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Plug-In
Load Terminal: Lug
Poles: 2
Amps: 100A
Voltage: 120/240V AC
Rating - kA IR: 65 kA
Dimensions: HxWxD: 3.13 x 2 x 3 in. (80 x 51 x 76mm)