Miniature Circuit Breaker 10 A 1P

SKU: 78364394991
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature Circuit Breaker
Poles: 1P
Amps: 10A
Voltage: 120V
Rating - kA IR: 10
Standard Circuit Breakers: Type - Miniature Circuit Breaker ; Poles - 1P; Amps - 10; Voltage - 120V; Rating - kA IR - 10