SIEMENS #MP22515

Customer Item

SKU: 88762137251
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Quadplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (1) 2P, (2) 1P
Amps: 25/15/15A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 2.00 in. Width
Manufacturer Series: MP
Description
SIE MP22515 BREAKER (2)15A 1P/(1)25