Menu Search
SIEMENS #Q24020CT2

Circuit Breaker, Thermal Magnetic Quadplex; (2) 2P; 20/40A

SKU # 78364308395 Manufacturer Series: QT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Quadplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (2) 2P
Amps: 20/40A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 2 in.

Additional Info: Common Trip Center and Outer Poles