Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Molded Case; 2P; 240V AC; 70A
SIEMENS #Q270HH00S01

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Molded Case; 2P; 240V AC; 70A

SKU # 66264373337 Manufacturer Series: HQP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Molded Case Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 70A
Voltage: 240V AC
Rating - kA IR: 65 kA IR
Dimensions: HxWxD: 3 x 2 x 3 in. (76 x 51 x 76mm)

SIE Q270HH00S01 2-POLE HQP 70A W/SH