Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Molded Case; 2P; 120/240V AC; 30A/20A

SIEMENS #Q23020CT2NC

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Molded Case; 2P; 120/240V AC; 30A/20A

SKU #88762102435
Manufacturer Series: QP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Mounting: Loadcenter, Plug-In
Load Terminal: Lug
Poles: 2P
Amps: 30A/20A
Voltage: 120/240V AC
Rating - kA IR: 10 kA IR
HxWxD: 3.50x3.80x12.80 in. (89x97x326mm)

SIE Q23020CT2NC BREAKER(1)30A 2P/(1