Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Miniature; 3P; 240V AC; 50A
SIEMENS #Q350HH00S01

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 3P; 240V AC; 50A

SKU # 66264371759 Manufacturer Series: HQP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 3P
Amps: 50A
Voltage: 240V AC
Rating - kA IR: 65 kA IR
Dimensions: HxWxD: 3 x 3 x 3 in. (76 x 76 x 76mm)

SIE Q350HH00S01 3-POLE 50 AMP HH QP