Menu Search
Search
SIEMENS #Q350HH

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 3P; 240V AC; 50A

SKU # 78364314906 Manufacturer Series: HQP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 3P
Amps: 50A
Voltage: 240V AC
Rating - kA IR: 65 kA IR
Dimensions: HxWxD: 3 x 3 x 3 in. (76 x 76 x 76mm)

SIE Q350HH BREAKER 50A 3P 240V 66K