SIEMENS #Q335H

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 3P; 240V AC; 35A

SKU: 88762126350
Manufacturer Series: QPH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 3P
Amps: 35A
Voltage: 240V AC
Rating - kA IR: 22 kA IR
HxWxD: 3.00x3.00x3.00 in. (76x76x76mm)
Description
SIE Q335H BREAKER 35A 3P 240V 22K Q