Menu Search

SIEMENS #Q33000S07

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 3P; 240V AC; 30A

SKU: 78364310717
Manufacturer Series: QP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 3P
Amps: 30A
Voltage: 240V AC
Rating - kA IR: 10 kA IR
HxWxD: 4.00x4.00x5.00 in. (102x102x127mm)
Description
SIE Q33000S07 BREAKER 30A 3P 240V 1