Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Miniature; 3P; 240V AC; 20A

SIEMENS #Q320H00S01

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 3P; 240V AC; 20A

SKU #66264366171
Manufacturer Series: QPH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 3P
Amps: 20A
Voltage: 240V AC
Rating - kA IR: 22 kA IR
HxWxD: 3.00x3.00x3.00 in. (76x76x76mm)

SIE Q320H00S01 3-POLE 20AMP H QP W/