Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Miniature; 3P; 240V AC; 100A

SIEMENS #Q3100M

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 3P; 240V AC; 100A

SKU #78364317084
Manufacturer Series: QP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 3P
Amps: 100A
Voltage: 240V AC
Rating - kA IR: 10 kA IR
HxWxD: 3.00x3.00x3.00 in. (76x76x76mm)

SIE Q3100M BREAKER 100A 3P 240V 10K