Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Miniature; 3P; 240V AC; 100A
SIEMENS #Q310001

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 3P; 240V AC; 100A

SKU # 66264352723 Manufacturer Series: QP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 3P
Amps: 100A
Voltage: 240V AC
Rating - kA IR: 10 kA IR
HxWxD: 2.00x3.00x3.00 in. (51x76x76mm)

SIE Q310001 BREAKER 100A 3P 240V 10