Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Miniature; 2P; 240V AC; 70A

SIEMENS #Q270R

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 2P; 240V AC; 70A

SKU #78364312156
Manufacturer Series: QP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Load Terminal: Lug
Poles: 2P
Amps: 70A
Voltage: 240V AC
Rating - kA IR: 10 kA IR

SIE Q270R