Menu Search

SIEMENS #Q250R

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 2P; 240V AC; 50A

SKU: 78364312154
Manufacturer Series: QP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 50A
Voltage: 240V AC
Rating - kA IR: 10 kA IR
HxWxD: 3.00x2.00x3.00 in. (76x51x76mm)
Description
SIE Q250R BREAKER 50A 2P 240V 10K Q