Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Miniature; 2P; 240V AC; 40A
SIEMENS #Q240R00S01

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 2P; 240V AC; 40A

SKU # 66264371764 Manufacturer Series: QP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 40A
Voltage: 240V AC
Rating - kA IR: 10 kA IR
HxWxD: 3.00x2.00x3.00 in. (76x51x76mm)

SIE Q240R00S01 2-POLE 40 AMP 240 V.