Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Miniature; 2P; 120/240V AC; 90A

SIEMENS #Q290HH

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 2P; 120/240V AC; 90A

SKU #78364314900
Manufacturer Series: HQP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 90A
Voltage: 120/240V AC
Rating - kA IR: 65 kA IR
HxWxD: 3.00x2.00x3.00 in. (76x51x76mm)

SIE Q290HH BREAKER 90A 2P 120/240V