You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #Q29000S01

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 2P; 120/240V AC; 90A

SKU # 78364323759 Manufacturer Series: QP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 90A
Voltage: 120/240V AC
Rating - kA IR: 10 kA IR
Dimensions: HxWxD: 3 x 2 x 3 in. (76 x 51 x 76mm)

SIE Q29000S01 BREAKER 90A 2P 120/24