Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Miniature; 2P; 120/240V AC; 50A
SIEMENS #Q250H00S01

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 2P; 120/240V AC; 50A

SKU # 66264376638 Manufacturer Series: QPH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 50A
Voltage: 120/240V AC
Rating - kA IR: 22 kA IR
HxWxD: 3.00x2.00x3.00 in. (76x51x76mm)

SIE Q250H00S01 116318B20