Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Miniature; 2P; 120/240V AC; 30A

SIEMENS #Q23000S07

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 2P; 120/240V AC; 30A

SKU #75455494655
Manufacturer Series: QP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10 kA IR
HxWxD: 3.00x2.00x3.00 in. (76x51x76mm)

SIE Q23000S07 BREAKER 30A 2P 120/24