Menu Search

SIEMENS #Q2125H00S01

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 2P; 120/240V AC; 125A

SKU: 78364310096
Manufacturer Series: QPH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 2P
Amps: 125A
Voltage: 120/240V AC
Rating - kA IR: 22 kA IR
HxWxD: 3.00x2.00x3.00 in. (76x51x76mm)
Description
SIE Q2125H00S01 BREAKER 125A 2P 120