Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Miniature; 1P; 120V AC; 45A

SIEMENS #Q145HH

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 1P; 120V AC; 45A

SKU #78364343459
Manufacturer Series: HQP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 1P
Amps: 45A
Voltage: 120V AC
Rating - kA IR: 65 kA IR
HxWxD: 3.00x1.00x3.00 in. (76x25x76mm)

SIE Q145HH BREAKER 45A 1P 120V 65K