Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Miniature; 1P; 120V AC; 30A
SIEMENS #Q130HH00S01

SpeedFaxâ„¢ Circuit Breaker, Thermal Magnetic Miniature; 1P; 120V AC; 30A

SKU # 66264357262 Manufacturer Series: HQP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Loadcenter, Plug-In
Poles: 1P
Amps: 30A
Voltage: 120V AC
Rating - kA IR: 65 kA IR
HxWxD: 3.00x1.00x3.00 in. (76x25x76mm)

SIE Q130HH00S01 1-POLE HQP 30A W/SH